Quiktron (Legrand) 576-RD30-003 Copper Patch Cables, 3 ft., Red, Cat 6 | Graybar Store
     
Quiktron (Legrand) - Copper Patch Cables, 3 ft., Red, Cat 6 - 576-RD30-003
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 3 ft., Red, Cat 6

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 576-RD30-003
    SKU: 25805228
    $5.16
    Checking Pricing
         
    Quick Order:Y
    Color:Red
    Length:3 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 576-RD30-003
    • Color Red
    • Length 3 ft.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Copper Patch Cables, Cat 6, Plug-In Mount, Crimp, 3 ft, Red