Quiktron (Legrand) 576-145-020 Copper Patch Cables, 20 ft., Purple, RJ-45 Male to Male, Cat 6 | Graybar Store
     
Quiktron (Legrand) - Copper Patch Cables, 20 ft., Purple, RJ-45 Male to Male, Cat 6 - 576-145-020
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 20 ft., Purple, RJ-45 Male to Male, Cat 6

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 576-145-020
    SKU: 25626408
    $6.99
    Checking Pricing
         
    Quick Order:Y
    Connectors:RJ-45 Male to Male
    Length (Feet):20.0
    Color:Purple
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 576-145-020
    • Color Purple
    • Connectors RJ-45 Male to Male
    • Termination Style Crimp
    • Length (Feet) 20.0
    • Mounting Plug-In Mount
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Copper Patch Cables, Cat 6, Plug-In Mount, Crimp, 20 ft, Purple, RJ-45 Male to Male