Quiktron (Legrand) 576-130-010 Copper Patch Cables, 10 ft., Red, RJ-45, Cat 6 | Graybar Store
     
Quiktron (Legrand) - Copper Patch Cables, 10 ft., Red, RJ-45, Cat 6 - 576-130-010
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 10 ft., Red, RJ-45, Cat 6

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 576-130-010
    SKU: 25253613
    $4.08
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Red
    Length:10 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 576-130-010
    • Color Red
    • Connector Type RJ-45
    • UNSPSC 43223303
    • Length 10 ft.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Copper Patch Cables, Cat 6, Plug-In Mount, Crimp, 10 ft, Red, RJ-45