Festo 575712 VUVS-L20-P53E-MD-N18-F7 solenoid valve | Graybar Store
     
Festo - VUVS-L20-P53E-MD-N18-F7 solenoid valve - 575712
+ / - Hover over image to Zoom
Other Views

    VUVS-L20-P53E-MD-N18-F7 solenoid valve

    Manufacturer: Festo
    Manufacturer #: 575712
    SKU: 25751407
    $74.95
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Festo
    • Manufacturer # 575712
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    solenoid valve VUVS-L20-P53E-MD-N18-F7 Valve function=5/3 exhausted, Type of actuation=electrical, Valve size=21 mm, Standard nominal flow rate=600 l/min, Operating pressure=2,5 - 10 bar