Festo 575694 VUVS-L20-M32C-AD-N18-F7 solenoid valve | Graybar Store
     
Festo - VUVS-L20-M32C-AD-N18-F7 solenoid valve - 575694
+ / - Hover over image to Zoom
Other Views

    VUVS-L20-M32C-AD-N18-F7 solenoid valve

    Manufacturer: Festo
    Manufacturer #: 575694
    SKU: 25753252
    $47.17
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Festo
    • Manufacturer # 575694
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    solenoid valve VUVS-L20-M32C-AD-N18-F7 Valve function=3/2 closed, monostable, Type of actuation=electrical, Valve size=21 mm, Standard nominal flow rate=700 l/min, Operating pressure=2,5 - 10 bar