Festo 575552 VUVS-L25-M52-AD-N14-F8 solenoid valve | Graybar Store
     
Festo - VUVS-L25-M52-AD-N14-F8 solenoid valve - 575552
+ / - Hover over image to Zoom
Other Views

    VUVS-L25-M52-AD-N14-F8 solenoid valve

    Manufacturer: Festo
    Manufacturer #: 575552
    SKU: 25751375
    $58.46
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Festo
    • Manufacturer # 575552
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    solenoid valve VUVS-L25-M52-AD-N14-F8 Valve function=5/2 monostable, Type of actuation=electrical, Valve size=26,5 mm, Standard nominal flow rate=1300 l/min, Operating pressure=2,5 - 10 bar