Festo 575539 VUVS-L25-P53E-MD-G14-F8-1C1 solenoid valve | Graybar Store
     
Festo - VUVS-L25-P53E-MD-G14-F8-1C1 solenoid valve - 575539
+ / - Hover over image to Zoom
Other Views

    VUVS-L25-P53E-MD-G14-F8-1C1 solenoid valve

    Manufacturer: Festo
    Manufacturer #: 575539
    SKU: 25753201
    $100.35
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Festo
    • Manufacturer # 575539
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    solenoid valve VUVS-L25-P53E-MD-G14-F8-1C1 Valve function=5/3 exhausted, Type of actuation=electrical, Valve size=26,5 mm, Standard nominal flow rate=1000 l/min, Operating pressure=2,5 - 10 bar