Festo 575512 VUVS-L25-M52-MZD-G14-F8-1C1 solenoid valve | Graybar Store
     
Festo - VUVS-L25-M52-MZD-G14-F8-1C1 solenoid valve - 575512
+ / - Hover over image to Zoom
Other Views

    VUVS-L25-M52-MZD-G14-F8-1C1 solenoid valve

    Manufacturer: Festo
    Manufacturer #: 575512
    SKU: 25751359
    $68.93
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Festo
    • Manufacturer # 575512
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    solenoid valve VUVS-L25-M52-MZD-G14-F8-1C1 Valve function=5/2 monostable, Type of actuation=electrical, Valve size=26,5 mm, Standard nominal flow rate=1300 l/min, Operating pressure=-0,9 - 10 bar