Festo 575251 VUVS-L20-B52-D-G18-F7 solenoid valve | Graybar Store
     
Festo - VUVS-L20-B52-D-G18-F7 solenoid valve - 575251
+ / - Hover over image to Zoom
Other Views

    VUVS-L20-B52-D-G18-F7 solenoid valve

    Manufacturer: Festo
    Manufacturer #: 575251
    SKU: 25751312
    $67.28
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Festo
    • Manufacturer # 575251
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    solenoid valve VUVS-L20-B52-D-G18-F7 Valve function=5/2 bistable, Type of actuation=electrical, Valve size=21 mm, Standard nominal flow rate=700 l/min, Operating pressure=1,5 - 10 bar