Wiremold (Legrand) 5748SWH Shallow Device Box, White | Graybar Store
Wiremold (Legrand) - Shallow Device Box, White - 5748SWH
+ / - Hover over image to Zoom
Other Views

    Shallow Device Box, White

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5748SWH
    SKU: 25639987
    $7.55
    Checking Pricing
         
    Color / Finish:Ivory, White
    Length:4-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5748SWH
    • UNSPSC 39131709
    • Color / Finish Ivory, White
    • Length 4-5/8 in.
    • Series 500 & 700 Series Raceway
    • SKU Spec Sheet
      5748SWH Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    For shallow type switch and duplex receptacles. Base has 1/2" trade size KOs. Accepts NEMA single-gang standard faceplates. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "vc"