3M 5743 Cold Shrink In-Line Splice Kit | Graybar Store
     
3M - Cold Shrink In-Line Splice Kit - 5743
+ / - Hover over image to Zoom
Other Views

    Cold Shrink In-Line Splice Kit

    Manufacturer: 3M
    Manufacturer #: 5743
    SKU: 91027193
    $211.94
    Checking Pricing
         
    Length:15 in.
    Wire Range:350 to 1000 (Copper) kcmil; 350 to 750 (Aluminum) kcmil
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 5743
    • Application 5 and 8.7 kV Cables; 750 kcmil Aluminum Cables; 8 AWG to 1000 kcmil Copper Cables; Direct Burial; In-Line Splicing; Indoor/Outdoor; Single-Conductor
    • UNSPSC 39121718
    • Length 15 in.
    Product Overview:
    In-Line Splice Kit, in Line, 5/8 kv, Unshielded Wet/Dry Cable, Cold Shrink Tube Insulator, 350 to 750 kcmil (Aluminum), 350 to 1000 kcmil (Copper) Conductor, Cable Insulation Outer Diameter 0.9 to 2.1 Inch, 3 Splice(s)