Wiremold (Legrand) 5738AWH External Box Open Base, White | Graybar Store
Wiremold (Legrand) - External Box Open Base, White - 5738AWH
+ / - Hover over image to Zoom
Other Views

    External Box Open Base, White

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5738AWH
    SKU: 99533492
    $13.90
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:Ivory, White
    Length:5-1/2 in.
    Brand or Series:500/700 Series
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5738AWH
    • UNSPSC 39131709
    • Brand or Series 500/700 Series
    • Color / Finish Ivory, White
    Product Overview:
    Used to hang fixtures. Cover accepts devices with mounting screw centers of 2 3/4", 3 1/2", and 4 1/16" (70mm, 89mm, and 103mm). Base has four holes for fixture studs, four 1/2" trade size KOs, and raised section for no-bolt fixture-stud. Use as a junctio