Wiremold (Legrand) 5737WH Reducing Connector, Ivory | Graybar Store
Wiremold (Legrand) - Reducing Connector, Ivory - 5737WH
+ / - Hover over image to Zoom
Other Views

    Reducing Connector, Ivory

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5737WH
    SKU: 99533472
    $13.99
    Checking Pricing
         
    Color / Finish:Ivory, White
    Length:4-3/4 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5737WH
    • UNSPSC 39131709
    • Color / Finish Ivory, White
    • Length 4-3/4 in. L
    Product Overview:
    Mounts onto 3 1/4" or 4" (83mm or 102mm) conduit boxex, or other recessed outlets. Cover accepts devices with mounting screw centers of 2 3/4", 3 1/2", or 4 1/16" (70mm, 89mm, or 103mm). Can be used with 5736 Blank Cover as a pull or junction box. Outside