Wiremold (Legrand) 5736WH Blank Cover, 500 Series, 1/2 in Thread, Steel, Single Channel Capacity, (1) 1/2 in K.O. | Graybar Store
     
Wiremold (Legrand) - Blank Cover, 500 Series, 1/2 in Thread, Steel, Single Channel Capacity, (1) 1/2 in K.O. - 5736WH
+ / - Hover over image to Zoom
Other Views

    Blank Cover, 500 Series, 1/2 in Thread, Steel, Single Channel Capacity, (1) 1/2 in K.O.

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5736WH
    SKU: 25639984
    $5.80
    Checking Pricing
         
    Quick Order:Y
    Additional Features:RoHS Compliant
    Capacity:Single Channel
    Knockouts:(1) 1/2 in
    Use With:2135 Device Box, 5735 Device Box, 5737 Device Box, 5737A Device Box, 5738 Device Box, 5738AF Device Box, 5739 Device Box, 5739A Device Box
    Fitting Type:Blank Cover
    Thread Size:1/2 in
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5736WH
    • UNSPSC 39131709
    • Additional Features RoHS Compliant
    • Capacity Single Channel
    • Fitting Type Blank Cover
    • Knockouts (1) 1/2 in
    • Materials Steel
    • Series 500
    • Thread Size 1/2 in
    • Material Steel
    • Use With 2135 Device Box, 5735 Device Box, 5737 Device Box, 5737A Device Box, 5738 Device Box, 5738AF Device Box, 5739 Device Box, 5739A Device Box
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    500/700 Blank Cover
    This product meets the material restrictions of RoHS