Klein Tools 5718 Powerline™ Tool Pouch, 8 Pocket | Graybar Store
     
Klein Tools - Powerline™ Tool Pouch, 8 Pocket - 5718
+ / - Hover over image to Zoom
Other Views

    Powerline™ Tool Pouch, 8 Pocket

    Manufacturer: Klein Tools
    Manufacturer #: 5718
    SKU: 99477453
    $75.78
    Checking Pricing
         
    No. of Pockets:8 Pockets
    Additional Features:8 pockets to carry an assortment of tools and accessories.
    Length:11 in.
    Depth:12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5718
    • Type Powerline Tool Pouches
    • UNSPSC 27112809
    • Additional Features 8 pockets to carry an assortment of tools and accessories.
    • Brand PowerLine™
    • Depth 12 in.
    • Length 11 in.
    • No. of Pockets 8 Pockets
    • For Use With Powerline series 8 pocket tool pouch
    • SKU Spec Sheet
      5718 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    PowerLine™ Series 8 Pocket Tool Pouch
    This Klein Tools 8-Pocket Electrician's Tool Pouch does not require a break-in period as it naturally conforms to body contours, making it more comfortable to wear consistently. The oversized pockets provide plenty of room for tools and other important accessories.