Klein Tools 5717 Suspenders & Accessories | Graybar Store
     
Klein Tools - Suspenders & Accessories - 5717
+ / - Hover over image to Zoom
Other Views

    Suspenders & Accessories

    Manufacturer: Klein Tools
    Manufacturer #: 5717
    SKU: 99477452
    $72.11
    Checking Pricing
         
    Size:One size fits most
    Additional Features:Fully adjustable length front & back.
    Width:1-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5717
    • Size One size fits most
    • Application Heavy duty padding for user comfort; convenient fastening system features hook and loop fasteners
    • Type Suspenders & Accessories
    • UNSPSC 53102501
    • Additional Features Fully adjustable length front & back.
    • Materials Nylon
    • Width 1-1/2 in.
    • SKU Spec Sheet
      5717 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    PowerLine Padded Suspenders, Fully adjustable length front & back.