Klein Tools 5716 Powerline™ Utility Knife Holder | Graybar Store
     
Klein Tools - Powerline™ Utility Knife Holder - 5716
+ / - Hover over image to Zoom
Other Views

    Powerline™ Utility Knife Holder

    Manufacturer: Klein Tools
    Manufacturer #: 5716
    SKU: 99477451
    $12.65
    Checking Pricing
         
    Belt Connection:Tunnel
    Additional Features:Holds standard utility knife or other small tools.
    Depth (Inches):2-1/2 in.
    Length:7-3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5716
    • Application Holds standard utility knife or other small tools.
    • Type Powerline Tool Holders
    • UNSPSC 27112809
    • Additional Features Holds standard utility knife or other small tools.
    • Belt Connection Tunnel
    Product Overview:
    PowerLine™ Utility Knife Holder
    Store your utility knives or other small tools in the Klein Tools PowerLine Series Utility Knife Holder. It's made of durable, double-layered Cordura nylon, which is exceptionally resistant to abrasion, punctures, and tearing. It can also be attached to a belt for easy access while on the jobsite.