Thomas and Betts 5714 Liquid Tight Knockout Plug, Neoprene, 1-1/2 in. | Graybar Store
     
Thomas and Betts - Liquid Tight Knockout Plug, Neoprene, 1-1/2 in. - 5714
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Knockout Plug, Neoprene, 1-1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 5714
    SKU: 88264985
    $10.73
    Checking Pricing
         
    Size:1-1/2 in.
    Standard:UL E13938
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 5714
    • Color Black
    • Size 1-1/2 in.
    • UNSPSC 39121420
    • Materials Neoprene
    • Temperature Rating 30 to 105°C
    • For Use With Flexible Metallic Conduit
    • Standard UL E13938
    • SKU Spec Sheet
      5714 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Liquid tight knockout plug provides a raintight, dust and oil-tight reusable seal for 1-1/2 inch electrical knockouts. Knockout plug is constructed of flame-retardant Neoprene, meets UL 514 flammability test and is UL listed as raintight.
    Liquid Tight Knockout Plug
    • Flame-Retardant Neoprene
    • No tools required - just push into knockout hole to snap in
    • Temperature Range -30 to 105°C
    • UL Listed Raintight and E 13938
    • Meets UL Flammability Test UL 514
    • Meets NEMA 3R, 4, 6 and 13 Requirements
    • CSA Certified 2884
    • Meets Coast Guard Regulation CG293