Wiremold (Legrand) 5711RHAWH Internal 90 Degree Twisted Fitting, Right Hand | Graybar Store
     
Wiremold (Legrand) - Internal 90 Degree Twisted Fitting, Right Hand - 5711RHAWH
+ / - Hover over image to Zoom
Other Views

    Internal 90 Degree Twisted Fitting, Right Hand

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5711RHAWH
    SKU: 22113649
    $5.33
    Checking Pricing
         
    Color / Finish:White
    Length:2 1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5711RHAWH
    • UNSPSC 39131709
    • Color / Finish White
    • Length 2 1/2 in.
    Product Overview:
    This white fitting allows 500 or 700 Series raceway to make 90 degree twist with a 90 degree right hand turn. An example of this would be a transition from a sidewall to the edge of a door or window trim. A twistout in the cover allows the part to adapt