Klein Tools 5708 Powerline™ Multi-Purpose Tool Holder | Graybar Store
Klein Tools - Powerline™ Multi-Purpose Tool Holder - 5708
+ / - Hover over image to Zoom
Other Views

    Powerline™ Multi-Purpose Tool Holder

    Manufacturer: Klein Tools
    Manufacturer #: 5708
    SKU: 98289682
    Checking Pricing
    Belt Connection:Tunnel
    Additional Features:Holds a flashlight, cellular phone, or electrical tester.
    Overall Length (Inches):8-1/2 in.
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5708
    • Application Belt Connection: Tunnel
    • Type Powerline Tool Holders
    • UNSPSC 27112809
    • Additional Features Holds a flashlight, cellular phone, or electrical tester.
    Product Overview:
    PowerLine™ Multi-Purpose Holder
    The Klein Tools PowerLine Multi-Purpose Holder can hold a wide variety of tools, like flashlights, electrical testers, and even cellular phones. It's made of Cordura nylon, which is exceptionally resistant to abrasion, punctures, and tearing. Double nylon-stitching provides extra durability.