Klein Tools 5704XL Powerline Tool Belts | Graybar Store
     
Klein Tools - Powerline Tool Belts - 5704XL
+ / - Hover over image to Zoom
Other Views

    Powerline Tool Belts

    Manufacturer: Klein Tools
    Manufacturer #: 5704XL
    SKU: 98289678
    $64.39
    Checking Pricing
         
    Color:Black
    Size:40" to 44" (101.6 to 111.8 cm)
    Width (Inches):2 in.
    Additional Features:5'' cushioned pad for stability and comfort.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5704XL
    • Color Black
    • Size 40" to 44" (101.6 to 111.8 cm)
    • Application Tapered for comfort while bending
    • Type Powerline Tool Belts
    • UNSPSC 24112403
    • Additional Features 5'' cushioned pad for stability and comfort.
    • Brand Powerline
    • Materials Cordura® Nylon Web with Metal Buckle
    • Width (Inches) 2 in.
    • SKU Spec Sheet
      5704XL Specification Sheet
      5704XL Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    PowerLine™ Padded Tool Belt
    Right out of the package, you'll feel like you've been wearing it for years. Constructed of double layered 1000 denier Cordura? fabric, this heavy duty tool belt naturally forms and hugs the body for comfortable, everyday use. Double nylon-stitched and rivet reinforced for exceptional resistance to abrasion, punctures, and tearing. Lightweight and comfortable in warm climates, soft and pliable in cold climates.