Klein Tools 5704M Powerline Tool Belts, Medium | Graybar Store
Klein Tools - Powerline Tool Belts, Medium - 5704M
+ / - Hover over image to Zoom
Other Views

    Powerline Tool Belts, Medium

    Manufacturer: Klein Tools
    Manufacturer #: 5704M
    SKU: 98291305
    Checking Pricing
    Size:32" to 36" (812.8 to 914.4 mm)
    Width (Inches):2 in.
    Additional Features:5'' cushioned pad for stability and comfort.
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5704M
    • Size 32" to 36" (812.8 to 914.4 mm)
    • Application Tapered for comfort while bending
    • Type Powerline Tool Belts
    • UNSPSC 24112403
    • Additional Features 5'' cushioned pad for stability and comfort.
    Product Overview:
    PowerLine™ Padded Tool Belt (Medium)
    Right out of the package, you'll feel like you've been wearing it for years. Constructed of double layered 1000 denier Cordura? fabric, this heavy duty tool belt naturally forms and hugs the body for comfortable, everyday use. Double nylon-stitched and rivet reinforced for exceptional resistance to abrasion, punctures, and tearing. Lightweight and comfortable in warm climates, soft and pliable in cold climates.