Shat-R-Shield 57027 Fluorescent Lamp, T12, R17d Base, 48 in., F48T12 D/HO/ALTO/TSC (PK X 30), 60W, 3400 lm Initial Lumens, 12000 Rated Life Hrs. | Graybar Store
     
Shat-R-Shield - Fluorescent Lamp, T12, R17d Base, 48 in., F48T12 D/HO/ALTO/TSC (PK X 30), 60W, 3400 lm Initial Lumens, 12000 Rated Life Hrs. - 57027
+ / - Hover over image to Zoom
Other Views

    Fluorescent Lamp, T12, R17d Base, 48 in., F48T12 D/HO/ALTO/TSC (PK X 30), 60W, 3400 lm Initial Lumens, 12000 Rated Life Hrs.

    Manufacturer: Shat-R-Shield
    Manufacturer #: 57027
    SKU: 25644077
    $30.98
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:F48T12 D/HO/ALTO/TSC (PK X 30)
    Wattage:60 W
    Initial Lumens:3400 lm
    Rated Life (Hour):12000
    Color Temperature (Kelvin):6500
    Color:Daylight
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Shat-R-Shield
    • Manufacturer # 57027
    • Color Daylight
    • UNSPSC 39101605
    • Alternate Manufacturer Part No. F48T12 D/HO/ALTO/TSC (PK X 30)
    • Base Type R17d
    • Bulb Shape T12
    • Color Temperature (Kelvin) 6500
    • Initial Lumens 3400 lm
    • Length (Inch) 48
    • Rated Life (Hour) 12000
    • Wattage 60 W
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Fluorescent Lamp, T12, R17d, 48 in, F48T12 D/HO/ALTO/TSC (PK X 30), 60 W, 3400 lm, 12000 h, 6500 K, Daylight