Greenlee 5702 Phase Indicator, L1, L2 and L3 | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Greenlee - Phase Indicator, L1, L2 and L3 - 5702
+ / - Hover over image to Zoom
Other Views

    Phase Indicator, L1, L2 and L3

    Manufacturer: Greenlee
    Manufacturer #: 5702
    SKU: 99507751
    $195.68
    Checking Pricing
         
    Standard:C/US UL Listed, CAT III, 600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 5702
    • Type Phase Sequence
    • UNSPSC 41113602
    • Standard C/US UL Listed, CAT III, 600V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Identifies L1, L2, L3 phases and indicates phase rotation before installation. Clockwise and counterclockwise indication via neon lamps. Lifetime Limited Warranty.