Klein Tools 57000 Torque Wrench, 14 in., 3/8 in. Square Drive | Graybar Store
     
Klein Tools - Torque Wrench, 14 in., 3/8 in. Square Drive - 57000
+ / - Hover over image to Zoom
Other Views

    Torque Wrench, 14 in., 3/8 in. Square Drive

    Manufacturer: Klein Tools
    Manufacturer #: 57000
    SKU: 88153490
    $265.81
    Checking Pricing
         
    Additional Features:Automatically limits desired torque.
    Drive Size:3/8 in.
    Length:14 1/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 57000
    • Application Torque range of 15-75 ft-lb
    • Type Torque Wrenches
    • UNSPSC 27111715
    • Additional Features Automatically limits desired torque.
    Product Overview:
    3/8'' Torque Wrench Square Drive 14'' L, Torque range of 10 - 100 ft. lb. (13.56 - 135.58 Nm)