Bridgeport Fittings 570-DCR2 Cable Connector, Single Screw, Zinc Die Cast, MC/AC/FMC Cable, 3/8 in. | Graybar Store
     
Bridgeport Fittings - Cable Connector, Single Screw, Zinc Die Cast,  MC/AC/FMC Cable, 3/8 in. - 570-DCR2
+ / - Hover over image to Zoom
Other Views

    Cable Connector, Single Screw, Zinc Die Cast, MC/AC/FMC Cable, 3/8 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 570-DCR2
    SKU: 25199593
    $0.81
    Checking Pricing
         
    Additional Features:14/2 (.38 in. 0 min) to 10/3 (.61 in. 0 max)
    Standard:UL
    Size:3/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 570-DCR2
    • Size 3/8 in.
    • Type Connector
    • UNSPSC 39121311
    • Additional Features 14/2 (.38 in. 0 min) to 10/3 (.61 in. 0 max)
    • Bend (Degree) 180
    • Connection Type Single Screw, Strap Type
    • Finish Ball Burnished and Mirror Smooth Finish
    • Materials Die Cast Zinc
    • For Use With HCF/HCFMCI-A
    • Standard UL
    • SKU Spec Sheet
      570-DCR2 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Connector, Strap, Single Screw, Zinc Die Cast, Trade Size 3/8 Inch
    Recommended cable types to connect 14/2 (.38 in. O min) to 10/3 (.61 in. 0 max) Metal Clad or Armored Cable to box or enclosure. MCI-A