Quiktron (Legrand) 570-115-020 Copper Patch Cables, 20 ft., Yellow, Cat 5e | Graybar Store
     
Quiktron (Legrand) - Copper Patch Cables,  20 ft., Yellow, Cat 5e - 570-115-020
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 20 ft., Yellow, Cat 5e

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 570-115-020
    SKU: 25203794
    $6.78
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Yellow
    Length:20 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 570-115-020
    • Color Yellow
    • UNSPSC 43223303
    • Length 20 ft.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Copper Patch Cables, Cat 5e, Plug-In Mount, Crimp, 568A, 568B, 20 ft, Yellow