Quiktron (Legrand) 570-115-015 Copper Patch Cables, 15 ft., Yellow, Cat 5e | Graybar Store
     
Quiktron (Legrand) - Copper Patch Cables,  15 ft., Yellow, Cat 5e - 570-115-015
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 15 ft., Yellow, Cat 5e

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 570-115-015
    SKU: 25363798
    $4.97
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Length:15 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 570-115-015
    • Color Yellow
    • Length 15 ft.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Copper Patch Cables, Cat 5e, Plug-In Mount, Crimp, 568A, 568B, 15 ft, Yellow