Quiktron (Legrand) 570-110-006 Copper Patch Cables, 6 ft., Blue, Cat 5e | Graybar Store
     
Quiktron (Legrand) - Copper Patch Cables,  6 ft., Blue, Cat 5e - 570-110-006
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 6 ft., Blue, Cat 5e

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 570-110-006
    SKU: 25415520
    $2.37
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Blue
    Length:6 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 570-110-006
    • Color Blue
    • Length 6 ft.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Copper Patch Cables, Cat 5e, Plug-In Mount, Crimp, 568A, 568B, 6 ft, Blue