Quiktron (Legrand) 570-100-075 Copper Patch Cables, 75 ft., Grey, Cat 5e | Graybar Store
     
Quiktron (Legrand) - Copper Patch Cables,  75 ft., Grey, Cat 5e - 570-100-075
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 75 ft., Grey, Cat 5e

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 570-100-075
    SKU: 25220689
    $20.02
    Checking Pricing
         
    Quick Order:Y
    Color:Grey
    Length:75 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 570-100-075
    • Color Grey
    • UNSPSC 43223303
    • Length 75 ft.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Copper Patch Cables, Cat 5e, Plug-In Mount, Crimp, 568A, 568B, 75 ft, Grey