Quiktron (Legrand) 56GBASE-CU QSFP+ DAC Passive Copper Cable Transceiver | Graybar Store
     
Quiktron (Legrand) - 56GBASE-CU QSFP+ DAC Passive Copper Cable Transceiver
+ / - Hover over image to Zoom
Other Views

    56GBASE-CU QSFP+ DAC Passive Copper Cable Transceiver

    Manufacturer: Quiktron (Legrand)
         

    This is a MSA Compliant 56GBase-CU QSFP+ to QSFP+ direct attach cable that operates over passive copper.

    This is a MSA Compliant 56GBase-CU QSFP+ to QSFP+ direct attach cable that operates over passive copper with a maximum reach of 3.0m (9.84ft). It has been programmed, uniquely serialized, and data-traffic and application tested to ensure it is 100% compliant and functional. Our direct attach cables are built to comply with MSA (Multi-Source Agreement) standards. All of our twinax and AOC cables are Trade Agreements Act (TAA) compliant. We stand behind the quality of our products and proudly offer a limited lifetime warranty.
    • Manufacturer Quiktron (Legrand)
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    Dimensions
    Frequency Rating
    Media Connector Type
    No. of Ports
    No. of Positions
    Size
    Voltage (Volts)
    Watts
    Price
    QSFP-56G-PDAC2M-LEG
    25875695
    Black
    12in x 9in x 1in
    DC to 56G
    N/A
    1
    1
    2m
    0
    0
    $183.92 / EA
    SKU
    25875695
    Color
    Black
    Dimensions
    12in x 9in x 1in
    Frequency Rating
    DC to 56G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    2m
    Voltage (Volts)
    0
    Watts
    0
    $183.92 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    QSFP-56G-PDAC3M-LEG
    25875696
    Black
    12in x 9in x 1in
    DC to 56G
    N/A
    1
    1
    3m
    0
    0
    $208.56 / EA
    SKU
    25875696
    Color
    Black
    Dimensions
    12in x 9in x 1in
    Frequency Rating
    DC to 56G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    3m
    Voltage (Volts)
    0
    Watts
    0
    $208.56 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    QSFP-56G-PDAC1M-LEG
    25875673
    Black
    12in x 9in x 0.75in
    DC to 56G
    N/A
    1
    1
    1m
    0
    0
    $199.45 / EA
    SKU
    25875673
    Color
    Black
    Dimensions
    12in x 9in x 0.75in
    Frequency Rating
    DC to 56G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    1m
    Voltage (Volts)
    0
    Watts
    0
    $199.45 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock