CommScope 569127-1 Faceplate for HERMAN MILLER Furniture, standard, Black | Graybar Store
     
CommScope - Faceplate for HERMAN MILLER Furniture, standard, Black - 569127-1
+ / - Hover over image to Zoom
Other Views

    Faceplate for HERMAN MILLER Furniture, standard, Black

    Manufacturer: CommScope
    Manufacturer #: 569127-1
    SKU: 95015378
    $6.04
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:2
    Color:Black
    Dimensions (Inches):2 in. x 3.12 in. x 0.125 in.
    Jack Type:110 Connect Jack, All SL Series Jack, MT-RJ Outlet Jack
    Use With:110Connect Insert, 110Connect Jack, All SL Series Jack, Herman Miller Furniture Outlet, MT-RJ Outlet Jack, SL Series Multimedia Insert
    Part Number:569127-1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 569127-1
    • Color Black
    • Jack Type 110 Connect Jack, All SL Series Jack, MT-RJ Outlet Jack
    • Part Number 569127-1
    • No. of Ports 2
    • UNSPSC 39121304
    • Dimensions (Inches) 2 in. x 3.12 in. x 0.125 in.
    • Made Of ABS Molding Compound (Icon), Polycarbonate Molding Compound (Faceplate), Polyolefin (Spacer Tubing)
    • Mounting Furniture Mount
    • Use With 110Connect Insert, 110Connect Jack, All SL Series Jack, Herman Miller Furniture Outlet, MT-RJ Outlet Jack, SL Series Multimedia Insert
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Faceplate, ABS Molding Compound (Icon), Polycarbonate Molding Compound (Faceplate), Polyolefin (Spacer Tubing), Furniture Mount