Raco 567 SWITCH BOX 3X2 2-3/4D NMSC CLP | Graybar Store
     
Raco - SWITCH BOX 3X2 2-3/4D NMSC CLP - 567
+ / - Hover over image to Zoom
Other Views

    SWITCH BOX 3X2 2-3/4D NMSC CLP

    Manufacturer: Raco
    Manufacturer #: 567
    SKU: 88217106
    $21.72
    Checking Pricing
         
    Additional Features:Plaster ears
    Capacity (Cubic Inch):14 cu. in.
    Color:Silver
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 567
    • Color Silver
    • UNSPSC 39121303
    • Additional Features Plaster ears
    • Capacity (Cubic Inch) 14 cu. in.
    • Materials Pre-galvanized steel
    • SKU Spec Sheet
      567 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    2-3/4 In. Deep Switch Boxes - Gangable with NMSC Clamps, Plaster Ears