Leviton 5669-C Straight Blade Connector, Industrial Grade, 15A, 250V, Black/White | Graybar Store
     
Leviton - Straight Blade Connector, Industrial Grade, 15A, 250V, Black/White - 5669-C
+ / - Hover over image to Zoom
Other Views

    Straight Blade Connector, Industrial Grade, 15A, 250V, Black/White

    Manufacturer: Leviton
    Manufacturer #: 5669-C
    SKU: 92044899
    $47.55
    Checking Pricing
         
    Color:Black/White
    NEMA Rating:NEMA 6-15R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
    Standard:NEMA (WD-1, WD-6); ANSI (C-73); NOM Certified (057); CSA C22.2 No. 42 (File LR-406); UL Listed 498 (File E13399); UL Fed Spec WC-596 (File E13393)
    Wire Size:18 to 10 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5669-C
    • Color Black/White
    • UNSPSC 39121402
    • Materials Super Tough Nylon (Body)
    • NEMA Rating NEMA 6-15R
    • Wire Size 18 to 10 AWG
    • Standard NEMA (WD-1, WD-6); ANSI (C-73); NOM Certified (057); CSA C22.2 No. 42 (File LR-406); UL Listed 498 (File E13399); UL Fed Spec WC-596 (File E13393)
    • SKU Spec Sheet
      5669-C Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Straight Blade Connector, Industrial Grade, 15A, 250V, Black/White