Festo 566511 VUVG-L14-P53E-ZT-G18-1P3 solenoid valve | Graybar Store
     
Festo - VUVG-L14-P53E-ZT-G18-1P3 solenoid valve - 566511
+ / - Hover over image to Zoom
Other Views

    VUVG-L14-P53E-ZT-G18-1P3 solenoid valve

    Manufacturer: Festo
    Manufacturer #: 566511
    SKU: 25754112
    $86.27
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Festo
    • Manufacturer # 566511
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    solenoid valve VUVG-L14-P53E-ZT-G18-1P3 Valve function=5/3 exhausted, Type of actuation=electrical, Valve size=14 mm, Standard nominal flow rate=600 - 650 l/min, Operating pressure=-0,9 - 10 bar