Festo 566501 VUVG-L14-P53C-T-G18-1P3 solenoid valve | Graybar Store
     
Festo - VUVG-L14-P53C-T-G18-1P3 solenoid valve - 566501
+ / - Hover over image to Zoom
Other Views

    VUVG-L14-P53C-T-G18-1P3 solenoid valve

    Manufacturer: Festo
    Manufacturer #: 566501
    SKU: 25754103
    $87.41
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Festo
    • Manufacturer # 566501
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    solenoid valve VUVG-L14-P53C-T-G18-1P3 Valve function=5/3 closed, Type of actuation=electrical, Valve size=14 mm, Standard nominal flow rate=600 - 650 l/min, Operating pressure=3 - 8 bar