Festo 566486 VUVG-L10-P53U-ZT-M7-1P3 solenoid valve | Graybar Store
     
Festo - VUVG-L10-P53U-ZT-M7-1P3 solenoid valve - 566486
+ / - Hover over image to Zoom
Other Views

    VUVG-L10-P53U-ZT-M7-1P3 solenoid valve

    Manufacturer: Festo
    Manufacturer #: 566486
    SKU: 25750373
    $82.94
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Festo
    • Manufacturer # 566486
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    solenoid valve VUVG-L10-P53U-ZT-M7-1P3 Valve function=5/3 pressurised, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=300 - 320 l/min, Operating pressure=-0,9 - 10 bar