Festo 566481 VUVG-L10-T32H-AZT-M7-1P3 solenoid valve | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Festo - VUVG-L10-T32H-AZT-M7-1P3 solenoid valve - 566481
+ / - Hover over image to Zoom
Other Views

    VUVG-L10-T32H-AZT-M7-1P3 solenoid valve

    Manufacturer: Festo
    Manufacturer #: 566481
    SKU: 25750368
    $74.10
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Festo
    • Manufacturer # 566481
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    solenoid valve VUVG-L10-T32H-AZT-M7-1P3 Valve function=2x3/2 open/closed, monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=170 - 190 l/min, Operating pressure=1,5 - 10 bar