Festo 566477 VUVG-L10-P53E-T-M7-1P3 solenoid valve | Graybar Store
     
Festo - VUVG-L10-P53E-T-M7-1P3 solenoid valve - 566477
+ / - Hover over image to Zoom
Other Views

    VUVG-L10-P53E-T-M7-1P3 solenoid valve

    Manufacturer: Festo
    Manufacturer #: 566477
    SKU: 25750364
    $79.61
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Festo
    • Manufacturer # 566477
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    solenoid valve VUVG-L10-P53E-T-M7-1P3 Valve function=5/3 exhausted, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=300 - 320 l/min, Operating pressure=3 - 8 bar