Greenlee 5660LH Utility Cabinet | Graybar Store
Greenlee - Utility Cabinet - 5660LH
+ / - Hover over image to Zoom
Other Views

    Utility Cabinet

    Manufacturer: Greenlee
    Manufacturer #: 5660LH
    SKU: 99894215
    $2,235.08
    Checking Pricing
         
    Additional Features:15 x 10-1/2 x 11-1/2 x 10 x 10 x 2 x 14 x 3in.
    Capacity:46 cu. ft.
    Depth:24 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 5660LH
    • Type Utility
    • UNSPSC 24112401
    • Additional Features 15 x 10-1/2 x 11-1/2 x 10 x 10 x 2 x 14 x 3in.
    • Capacity 46 cu. ft.
    • Depth 24 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Recessed and concealed lock protector inhibits forced entry and corrosion to lock. Flush-mounted doors. Finger-groove door handles. Front-door storage. Hemmed (reinforced) high-strength shelves. Large, lower storage areas for bigger items.