Quiktron (Legrand) 566-145-001 Copper Patch Cables, 1 ft., Purple, RJ-45 Male to Male, Cat 6 | Graybar Store
     
Quiktron (Legrand) - Copper Patch Cables, 1 ft., Purple, RJ-45 Male to Male, Cat 6 - 566-145-001
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 1 ft., Purple, RJ-45 Male to Male, Cat 6

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 566-145-001
    SKU: 25867799
    $1.81
    Checking Pricing
         
    Quick Order:Y
    Connectors:RJ-45 Male to Male
    Color:Purple
    Length:1 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 566-145-001
    • Color Purple
    • Connectors RJ-45 Male to Male
    • Termination Style Crimp
    • Length 1 ft.
    • Mounting Plug-In Mount
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Copper Patch Cables, Cat 6, Plug-In Mount, Crimp, 1 ft, Purple, RJ-45 Male to Male