Quiktron (Legrand) 566-140-010 Copper Patch Cables, 10 ft., Orange, RJ-45 Male to Male, Cat 6 | Graybar Store
     
Quiktron (Legrand) - Copper Patch Cables, 10 ft., Orange, RJ-45 Male to Male, Cat 6 - 566-140-010
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 10 ft., Orange, RJ-45 Male to Male, Cat 6

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 566-140-010
    SKU: 25271510
    $3.87
    Checking Pricing
         
    Quick Order:Y
    Connectors:RJ-45 Male to Male
    Length (Feet):10.0
    Color:Orange
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 566-140-010
    • Color Orange
    • Connectors RJ-45 Male to Male
    • Termination Style Crimp
    • Length (Feet) 10.0
    • UNSPSC 43223303
    • Mounting Plug-In Mount
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Copper Patch Cables, Cat 6, Plug-In Mount, Crimp, 10 ft, Orange, RJ-45 Male to Male