Quiktron (Legrand) 566-130-025 Copper Patch Cables, 25 ft., Red, RJ-45 Male to Male, Cat 6 | Graybar Store
     
Quiktron (Legrand) - Copper Patch Cables, 25 ft., Red, RJ-45 Male to Male, Cat 6 - 566-130-025
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 25 ft., Red, RJ-45 Male to Male, Cat 6

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 566-130-025
    SKU: 25271518
    $7.71
    Checking Pricing
         
    Quick Order:Y
    Color:Red
    Length:25 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 566-130-025
    • Color Red
    • Connector Type RJ-45 Male to Male
    • Length 25 ft.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Copper Patch Cables, Cat 6, Plug-In Mount, Crimp, 25 ft, Red, RJ-45 Male to Male