Quiktron (Legrand) 566-120-001 Copper Patch Cables, 1 ft., Green, RJ-45 Male to Male, Cat 6 | Graybar Store
     
Quiktron (Legrand) - Copper Patch Cables, 1 ft., Green, RJ-45 Male to Male, Cat 6 - 566-120-001
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 1 ft., Green, RJ-45 Male to Male, Cat 6

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 566-120-001
    SKU: 25571929
    $1.92
    Checking Pricing
         
    Quick Order:Y
    Color:Green
    Length:1 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 566-120-001
    • Color Green
    • Connector Type RJ-45 Male to Male
    • Length 1 ft.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Copper Patch Cables, Cat 6, Plug-In Mount, Crimp, 1 ft, Green, RJ-45 Male to Male