Klein Tools 56430 30' Glow Rod Set | Graybar Store
Klein Tools - 30' Glow Rod Set - 56430
+ / - Hover over image to Zoom
Other Views

    30' Glow Rod Set

    Manufacturer: Klein Tools
    Manufacturer #: 56430
    SKU: 25880610
    $108.99
    Checking Pricing
         
    End Type:Illuminated Tip
    Kit Includes:(6) 3/15 in. (4.7 mm) Diameter x 5' (1.5 m) Glow Rods with Bullet Nose, Hook, and LED-Illuminated Tip Attachments
    Outer Diameter:3/16 in.
    Additional Features:Glow in the Dark, Illuminated Tip
    Length:30 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 56430
    • Application Electrical, Telecom, Datacomm
    • Additional Features Glow in the Dark, Illuminated Tip
    • End Type Illuminated Tip
    • Kit Includes (6) 3/15 in. (4.7 mm) Diameter x 5' (1.5 m) Glow Rods with Bullet Nose, Hook, and LED-Illuminated Tip Attachments
    • Length 30 ft.
    • Materials Fiberglass Rods Coated with Splinter Guard#153;
    • Outer Diameter 3/16 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    30' Glow Rod Set
    This specialty set of fish rods is the perfect solution for low-light applications. In addition to the six 5 foot glow rods, this set also includes an illuminated LED, a hook and a bullet nose tip making it a great option for telecom and datacom installations. The protective Splinter Guard™ coating on these fish rods guard your hands against fiberglass splinters. These mid-flex, 3/16 inch rods can connect together easily up to a full 30 feet allowing wire to be pulled across long distances.