Klein Tools 56406 Glow Rod, 6 ft. | Graybar Store
Klein Tools - Glow Rod, 6 ft. - 56406
+ / - Hover over image to Zoom
Other Views

    Glow Rod, 6 ft.

    Manufacturer: Klein Tools
    Manufacturer #: 56406
    SKU: 25525517
    $31.80
    Checking Pricing
         
    Length (Feet):6.0
    Outer Diameter:5/32" (4.0 mm)
    Additional Features:Protective coating keeps hands free of fiberglass splinters.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 56406
    • Application Luminescent glow for added visibility.
    • Type Glow Rod
    • Length (Feet) 6.0
    • UNSPSC 27113101
    • Additional Features Protective coating keeps hands free of fiberglass splinters.
    • Materials Fiberglass
    • Outer Diameter 5/32" (4.0 mm)
    • SKU Spec Sheet
      56406 Specification Sheet
      56406 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    6' (1.8 m) Hi-Flex Glow Rod, 5/32 diameter provides the ultimate in flexibility to navigate tight bends and narrow openings.
    5/32'' (4 mm) diameter provides the ultimate in flexibility to navigate tight bends and narrow openings.