Leviton 5625-I Decora Single-Pole AC Switch and 5-15R Receptacle, 15A, 120V, Ivory | Graybar Store
     
Leviton - Decora Single-Pole AC Switch and 5-15R Receptacle, 15A, 120V, Ivory - 5625-I
+ / - Hover over image to Zoom
Other Views

    Decora Single-Pole AC Switch and 5-15R Receptacle, 15A, 120V, Ivory

    Manufacturer: Leviton
    Manufacturer #: 5625-I
    SKU: 88157071
    $39.20
    Checking Pricing
         
    Voltage Rating:120V (Switch); 125V (Receptacle)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5625-I
    • UNSPSC 39122231
    • Voltage Rating 120V (Switch); 125V (Receptacle)
    Product Overview:
    15A, 120V, Decora Single-Pole/5-15R AC Combination Switch, Ivory