Klein Tools 56115 Fiberglass Fish Tape Repair Kit | Graybar Store
Klein Tools - Fiberglass Fish Tape Repair Kit - 56115
+ / - Hover over image to Zoom
Other Views

    Fiberglass Fish Tape Repair Kit

    Manufacturer: Klein Tools
    Manufacturer #: 56115
    SKU: 25266909
    $193.72
    Checking Pricing
         
    Kit Includes:(1) High Leverage Crimper, (2) 7" (177.8 mm) Flexible Leaders, (2) Eyelets, (1) Tube Quick-Drying Glue
    Tool Application:Repair and Restore Fiberglass Fish Tapes
    Additional Features:This set contains everything you need to effectively repair and restore Fiberglass Fish tapes.
    Length:7 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 56115
    • Application The multi-function ratcheting tool 1) Cuts tape cleanly 2) Strips tapes and 3) Crimps on new attachments.
    • Type Fish Tapes & Conduit Tools Replacement Parts
    • UNSPSC 27113101
    • Additional Features This set contains everything you need to effectively repair and restore Fiberglass Fish tapes.
    • Kit Includes (1) High Leverage Crimper, (2) 7" (177.8 mm) Flexible Leaders, (2) Eyelets, (1) Tube Quick-Drying Glue
    • Length 7 in.
    • Tool Application Repair and Restore Fiberglass Fish Tapes
    • SKU Spec Sheet
      56115 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Fiberglass Fish Tape Repair Kit, This set contains everything you need to effectively repair and restore Fiberglass Fish tapes.