Bridgeport Fittings 561-DCI2 Strap-Type Single Screw Cable Connector, Zinc Die Cast, Insulated 105°C, AC/MC Cable, 3/4 in. | Graybar Store
     
Bridgeport Fittings - Strap-Type Single Screw Cable Connector, Zinc Die Cast, Insulated 105°C, AC/MC Cable, 3/4 in. - 561-DCI2
+ / - Hover over image to Zoom
Other Views

    Strap-Type Single Screw Cable Connector, Zinc Die Cast, Insulated 105°C, AC/MC Cable, 3/4 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 561-DCI2
    SKU: 99528716
    $2.93
    Checking Pricing
         
    Additional Features:10/4 to 8/3
    Standard:UL, CSA
    Size:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 561-DCI2
    • Size 3/4 in.
    • Type Connector
    • UNSPSC 39131700
    • Additional Features 10/4 to 8/3
    • Bend (Degree) 180
    • Connection Type Single Screw, Strap Type
    • Finish Ball Burnished and Mirror Smooth Finish
    • Materials Die Cast Zinc
    • Temperature Rating 105°C
    • Throat Type Insulated
    • Standard UL, CSA
    • SKU Spec Sheet
      561-DCI2 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Connector, Strap, Single Tri-Drive Screw, Zinc Die Cast, Insulated Throat, Trade Size 3/4 Inch
    Recommended cable types to connect armored or metal clad cable to box or enclosure. AC/MC/HCF: 10/4 (.61 in. 0 min) to 8/3 (.87 in. 0 max)