Phoenix Contact 5607072 Relay Module | Graybar Store
     
Phoenix Contact - Relay Module - 5607072
+ / - Hover over image to Zoom
Other Views

    Relay Module

    Manufacturer: Phoenix Contact
    Manufacturer #: 5607072
    SKU: 25110336
    $53.02
    Checking Pricing
         
    Quick Order:Y
    Depth:94 mm
    Height:80 mm
    Width:6.2 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 5607072
    • UNSPSC 39122331
    • Depth 94 mm
    • Height 80 mm
    • Width 6.2 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    PLC-INTERFACE, consisting of DIN rail-mountable basic terminal block with screw connection and plug-in miniature relay with power contact, 1 PDT, input voltage: 230 V AC/220 V DC, UL/cUL: approved for use in Ex Zone Class I, Div. 2